
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
METAL-BLK-SMLBOX
Zoro #
G210589897
UPC #
812887015783
Country of Origin
China
Dimensions
Cable Length
1 in
Width
2.66 in
Details
Color
Black
Material
Plastics and Metals
Weight
0.090 lbs
Description
Jlab - Metal Wired In Ear Earbuds - Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.