Zoro Homepage
This item is Discontinued.
Jlg Battery Pack, 28V, NiMH, 4A/hr. FS80PP

Battery Pack, 28V, NiMH, 4A/hr. (Discontinued)

  • Mfr # FS80PP
  • Zoro # G7176434
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS80PP
Zoro #
G7176434
UPC #
-
Country of Origin
China

Details

Item
Personnel Lift Battery
For Use With
Personnel Lift (2VLL4), Personnel Lift (6VMW3)
Includes
(2) Batteries, Fast Charger, Power Pack Motor, Roller Wheel Carrying Case
Accessory Type
Battery Pack
Voltage
28 V
Product Type
Battery
Charge Time
2 hr

Description

Battery Pack, Voltage 28.0, Battery Type NiMH, Battery Capacity 4.0Ah, For Use With Personnel Lift (2VLL4), Personnel Lift (6VMW3), Includes Power Pack Motor, 2 Hour Fast Charger, (2) 28V Batteries and Roller Wheel Carrying Case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.