Zoro Homepage

Mobile Elevated Work Platforn

  • Mfr # E18MCL

  • Zoro # G210981806


product price: $22,009.99
/ea
Item requires special delivery charges. A $1,185.00 per item surcharge will be applied.

Key Features

Power Source
Battery
Standards
ANSI, CSA
Platform Width
30 in
Overall Length
4.8 ft
Series
E18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E18MCL
Zoro #
G210981806
UPC #
-
Country of Origin
Mexico

Dimensions

Platform Width
30 in
Overall Length
4.8 ft
Stowed Height
6.5 ft
Overall Width
2.5 ft
Platform Height - Elevated
18 ft
Drive Height - Maximum
18 ft
Ground Entry Height
1.6 ft
Working Height - Maximum
24 ft
Platform Length
31.5 in
Ground Clearance Height
3 in
Caster Diameter
8 in, 10 in
Tire Size
10 in x 3 in
Platform Height - Lowered
18.5 in

Description

Mobile Personnel Lift, Power Source Battery, Overall Length 4.8 ft, Overall Width 2.5 ft, Platform Width 30 in, Stowed Height 6.5 ft, Tire Size 10 in x 3 in, Series E18, Standards ANSI, CSA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.