Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Personnel Lift, 24 in W, 28 in D, 330 lb Load Capacity

  • Mfr # EcoLift50

  • Zoro # G7346151


product price: $5,355.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Drive
Push-Around
Power Source
Manual
Load Capacity
330 lb
Closed Height
4 ft 11 in
Max. Work Height
11 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EcoLift50
Zoro #
G7346151
UPC #
-
Country of Origin
United Kingdom

Dimensions

Closed Height
4 ft 11 in
Max. Work Height
11 ft
Stowed Height
61 in
Platform Depth
28 in
Overall Width
28 in
Manufacturers Warranty Length
1 yr
Max. Platform Height
4 ft 9 in
Tire Size
8 in
Overall Length
39 in
Handrail Height
4.7 ft
Caster Dia.
6 in
Platform Width
24 in
Caster Diameter
6 in
Ground Clearance Height
2.5 in
Platform Length
28 in
Platform Height - Elevated
5 ft
Working Height - Maximum
11 ft
Platform Height - Lowered
8 in

Details

Item
Personnel Lift
Drive
Push-Around
Power Source
Manual
Load Capacity
330 lb
Mast
Steel
Gross Vehicle Weight
397 lb
Max. Speed Elevated
3/16 mph
Outrigger Footprint W
No outriggers
Drive Wheel
No
Max. Speed Lowered
3/16 mph
Batteries Included
No
Ground Clearance
2 1/2 in
Standards
29 CFR 1910.67, 29 CFR 1926.453, ANSI A92.3-2006, CSA B354.4
Casters
Yes
Outrigger Footprint L
No outriggers
Up Speed Time
10 sec
Weight
397 lb
Drive Speed - Platform Lowered
0.19 mph
Drive Speed - Platform Elevated
0.19 mph
Load Capacity - Maximum
330 lb
Mobility
Push-Around

Description

Mobile Personnel Lift, Drive Push-Around, Power Source Manual, Load Capacity 330 lb, Closed Height 4 ft 11 in, Max. Work Height 11 ft, Outrigger Footprint L No Outriggers, Outrigger Footprint W No Outriggers, Overall Length 1 in, Overall Width 0.7 in, Platform Depth 28 in, Platform Width 24 in, Max. Platform Height 4 ft 9 in, Handrail Height 4.7 ft, Stowed Height 5.1 ft, Casters Yes, Caster Dia. 6 in, Drive Wheel No, Max. Speed Elevated 3/16 mph, Max. Speed Lowered 3/16 mph, Tire Size 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.