Personnel Lift, 30 in W, 39 in D, 440 lb Load Capacity

  • Mfr # 830P

  • Zoro # G2136409


product price: $8,994.99
/ea
Additional $260.00 delivery surcharge applies per item.
See details

Key Features

Drive
No
Power Source
Battery
Load Capacity
440 lb
Closed Height
5 ft
Max. Work Height
14 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
830P
Zoro #
G2136409
UPC #
-
Country of Origin
United Kingdom

Dimensions

Closed Height
5 ft
Max. Work Height
14 ft
Manufacturers Warranty Length
1 yr
Platform Width
30 in
Stowed Height
61 in
Overall Width
30 in
Max. Platform Height
8 ft
Tire Size
8 in
Overall Length
47 in
Caster Dia.
6 in
Handrail Height
4.8 ft
Platform Depth
39 in
Ground Clearance Height
2 in
Platform Length
39 in
Platform Height - Elevated
8.2 ft
Working Height - Maximum
14.2 ft
Platform Height - Lowered
14 in
Caster Diameter
6 in

Details

Item
Personnel Lift
Drive
No
Power Source
Battery
Load Capacity
440 lb
Outrigger Footprint L
No outriggers
Standards
ANSI, CSA, OSHA Compliant
Includes
Battery Charger
Mast
Steel
Ground Clearance
2 in
Max. Speed Lowered
0.6 mph
Outrigger Footprint W
No outriggers
For Use With
12V DC Battery
Max. Speed Elevated
0.6 mph
Batteries Included
Yes
Casters
Yes
Gross Vehicle Weight
628 lb
Drive Wheel
No
Up Speed Time
12 sec
Drive Speed - Platform Elevated
0.6 mph
Weight
628 lb
Load Capacity - Maximum
440 lb
Mobility
Push-Around
Drive Speed - Platform Lowered
0.6 mph

Description

Mobile Personnel Lift, Drive No, Power Source Battery, Load Capacity 440 lb, Closed Height 5 ft, Max. Work Height 14 ft, Outrigger Footprint L No Outriggers, Outrigger Footprint W No Outriggers, Overall Length 1.2 in, Overall Width 0.8 in, Platform Depth 39 in, Platform Width 29 in, Max. Platform Height 8 ft, Handrail Height 4.8 ft, Stowed Height 5.1 ft, Casters Yes, Caster Dia. 6 in, Drive Wheel No, Max. Speed Elevated 0.6 mph, Max. Speed Lowered 0.6 mph, Tire Size 8 in, Ground Clearance 2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.