Personnel Lift, 47" L, 29" W, 440 lb Cap.
- Mfr # 1230P
- Zoro # G222808672
product price:Â
$
12,231.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Stowed Height
6.5 ft
Power Source - TS Only
Battery
Platform Width
28 in
Load Capacity - Maximum
440 lb
Battery Type
AGM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1230P
- Zoro #
- G222808672
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Stowed Height
- 6.5 ft
- Platform Width
- 28 in
- Platform Length
- 33.5 in
- Platform Height - Elevated
- 11.4 ft
- Overall Length
- 47 in
- Handrail Height
- 43.8 in
- Overall Width
- 29 in
- Working Height - Maximum
- 17.3 ft
- Wire Rope Length
- 47 in
- Length
- 47 in
Details
- Power Source - TS Only
- Battery
- Load Capacity - Maximum
- 440 lb
- Item
- Personnel Lift
- Battery Type
- AGM
- Weight
- 952 lb
- Mobility
- Push-Around
- Up Speed Time
- 30 sec
- Power Source
- Battery
- Power Source - old
- Battery
Description
Personnel Lift, Power Source Battery, Overall Length 47 in, Overall Width 29 in, Platform Width 28 in, Handrail Height 43.8 in, Stowed Height 6.5 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.