Personnel Lift, EcoLift70, 25.5 in W, 33 in D, 330 lb Load Capacity

  • Mfr # EcoLift70

  • Zoro # G7346197


product price: $7,080.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Drive
Push-Around
Power Source
Manual
Load Capacity
330 lb
Closed Height
7 ft 2-1/2 in
Max. Work Height
13 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EcoLift70
Zoro #
G7346197
UPC #
-
Country of Origin
United Kingdom

Dimensions

Closed Height
7 ft 2-1/2 in
Max. Work Height
13 ft
Manufacturers Warranty Length
1 yr
Stowed Height
77 in
Tire Size
10 in
Platform Depth
33 in
Overall Width
29 in
Caster Dia.
8 in
Overall Length
50 in
Handrail Height
5.9 ft
Max. Platform Height
7 ft 2 in
Platform Width
25.5 in
Ground Clearance Height
4 in
Platform Height - Lowered
16 in
Platform Height - Elevated
7.3 ft
Working Height - Maximum
13 ft
Caster Diameter
8 in
Platform Length
33 in

Details

Item
Personnel Lift
Drive
Push-Around
Power Source
Manual
Load Capacity
330 lb
Drive Wheel
No
Max. Speed Elevated
3/16 mph
Mast
Steel
Gross Vehicle Weight
672 lb
Casters
Yes
Outrigger Footprint L
No outriggers
Batteries Included
No
Max. Speed Lowered
3/16 mph
Standards
29 CFR 1910.67, 29 CFR 1926.453, ANSI A92.3-2006, CSA B354.4
Ground Clearance
4 in
Outrigger Footprint W
No outriggers
Up Speed Time
14 sec
Mobility
Push-Around
Weight
672 lb
Drive Speed - Platform Elevated
0.19 mph
Load Capacity - Maximum
330 lb
Drive Speed - Platform Lowered
0.19 mph

Description

The JLG EcoLift 70 features new upgrades for enhanced operator comfort and greater serviceability. It’s a safer, more ergonomic alternative to ladders and provides the ability to work comfortably with both hands.

This machine features a game-changing stored power lift/lower system for simple use – just push into place and get to work with unlimited duty cycles. And no batteries or hydraulic oil means less maintenance, more uptime, no alarms or noise, and lower total cost of ownership.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.