Scissor lift
- Mfr # ES2632M
- Zoro # G523360909
product price:Â
$
36,746.99
/ea
Key Features
Up Speed Time
27 sec
Ground Clearance Height
2.8 in
Overall Width
32 in
Weight
4,560 lb
Drive Speed - Platform Elevated
0.5 mph
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ES2632M
- Zoro #
- G523360909
- UPC #
- -
- Country of Origin
- Mexico
- Up Speed Time
- 27 sec
- Weight
- 4,560 lb
- Drive Speed - Platform Elevated
- 0.5 mph
- Mobility
- Drivable
- Item
- Scissor Lift
- Standards
- ANSI, CSA
- Battery Type
- Li-ion Rechargeable
- Load Capacity - Maximum
- 600 lb
- Series
- Micro-Sized
- Drive Speed - Platform Lowered
- 3 mph
- Power Source
- Battery
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
- Operating Voltage
- 24V AC
Dimensions
- Ground Clearance Height
- 2.8 in
- Overall Width
- 32 in
- Tire Size
- 125 mm x 406 mm
- Platform Length
- 62.7 in
- Working Height - Maximum
- 25.5 ft
- Platform Height - Elevated
- 25.5 ft
- Platform Width
- 25.4 in
- Platform Height - Lowered
- 38.7 in
- Stowed Height
- 38.7 in
- Platform Extension Length
- 33.7 in
- Overall Length
- 94 in
- Wire Rope Length
- 94 in
- Length
- 94 in
Description
Scissor Lift, Power Source Battery, Overall Length 94 in, Overall Width 32 in, Platform Width 25.4 in, Stowed Height 38.7 in, Tire Size 125 mm x 406 mm, Series Micro-Sized, Standards ANSI, CSA
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.