Scissor lift
- Mfr # ES2632MRD
- Zoro # G823353861
product price:Â
$
38,989.99
/ea
Key Features
Stowed Height
38.7 in
Standards
ANSI, CSA
Platform Height - Lowered
38.7 in
Drive Speed - Platform Elevated
0.5 mph
Up Speed Time
26 sec
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ES2632MRD
- Zoro #
- G823353861
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Stowed Height
- 38.7 in
- Platform Height - Lowered
- 38.7 in
- Overall Width
- 32 in
- Overall Length
- 94 in
- Platform Extension Length
- 33.7 in
- Platform Height - Elevated
- 12.1 ft
- Tire Size
- 125 mm x 406 mm
- Platform Length
- 62.7 in
- Working Height - Maximum
- 25.5 ft
- Platform Width
- 25.4 in
- Ground Clearance Height
- 2.8 in
- Wire Rope Length
- 94 in
- Length
- 94 in
Description
Scissor Lift, Power Source Battery, Overall Length 94 in, Overall Width 32 in, Platform Width 25.4 in, Stowed Height 38.7 in, Tire Size 125 mm x 406 mm, Series Micro-Sized, Standards ANSI, CSA
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.