Vertical Personnel Lift, 25 1/2 in W, 25 57/64 in D, 300 lb Load Capacity

  • Mfr # 30AM-AC

  • Zoro # G6597110


product price:  $14,332.99
/ea
Additional $345.00 delivery surcharge applies per item.
See details

Key Features

Drive
Push-Around
Overall Height
77-1/2"
Power Source
Corded
Load Capacity
300 lb
Max. Work Height
36 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30AM-AC
Zoro #
G6597110
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
77-1/2"
Max. Work Height
36 ft
Overall Length
1.3 in
Caster Dia.
6 in
Handrail Height
3.6 ft
Platform Depth
25 57/64 in
Stowed Height
6.5 ft
Platform Width
25 1/2 in
Overall Width
0.7 in
Platform Height - Lowered
18.9 in
Platform Height - Elevated
29.6 ft
Platform Length
25.9 in
Ground Entry Height
19 in
Caster Diameter
6 in
Outrigger Width
79 in
Working Height - Maximum
36 ft
Outrigger Length
79 in

Details

Item
Vertical Personnel Lift
Drive
Push-Around
Power Source
Corded
Load Capacity
300 lb
Standards
ANSI
Gross Vehicle Weight
1030 lb
Includes
Outriggers, Rigid Aluminum Mast, Maintenance Free Mast Guide System, Interlocked Controls, 110V Auxiliary Outlet At The Platform, Manual Lowering Controls, Emergency Stops, Fork Truck Pockets, Large 10 in Wheels and 6 in Casters, Safety Lanyard
Outrigger Footprint L
79 in
Outrigger Footprint W
79 in
Mast
Aluminum, Maintenance free
Series
AM
Battery Type
AGM
Mobility
Push-Around
Weight
1,030 lb
Load Capacity - Maximum
300 lb
Up Speed Time
72 sec
Operating Voltage
12V DC
Voltage
12V DC

Description

Mobile Personnel Lift, Drive Push-Around, Power Source Corded, Load Capacity 300 lb, Max. Work Height 36 ft, Outrigger Footprint L 79 in, Outrigger Footprint W 79 in, Overall Length 1.3 in, Overall Width 0.7 in, Platform Depth 25 57/64 in, Platform Width 28 in, Handrail Height 3.6 ft, Stowed Height 6.5 ft, Caster Dia. 6 in, Mast Aluminum, Maintenance Free, Series AM, Gross Vehicle Weight 1030 lb, Standards ANSI

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.