Vertical Personnel Lift, 32 2/9 in W, 27 2/3 in D, 350 lb Load Capacity

  • Mfr # 25AM-DC

  • Zoro # G0130722


product price:  $13,070.99
/ea
Additional $405.00 delivery surcharge applies per item.
See details

Key Features

Drive
Push-Around
Power Source
Battery
Overall Height
77-1/2"
Load Capacity
350 lb
Max. Work Height
31 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25AM-DC
Zoro #
G0130722
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
77-1/2"
Max. Work Height
31 ft
Platform Width
32 2/9 in
Platform Depth
27 2/3 in
Overall Width
0.8 in
Stowed Height
6.5 ft
Overall Length
1.2 ft
Caster Dia.
6 in
Handrail Height
3.6 ft
Outrigger Length
68 in
Caster Diameter
6 in
Platform Length
26 in
Ground Entry Height
19 in
Outrigger Width
62 in
Platform Height - Lowered
18 in
Platform Height - Elevated
24.8 ft
Working Height - Maximum
31 ft

Details

Item
Vertical Personnel Lift
Drive
Push-Around
Power Source
Battery
Load Capacity
350 lb
Outrigger Footprint L
62 in
Mast
Aluminum, Maintenance free
Standards
ANSI
Gross Vehicle Weight
905 lb
Includes
Outriggers, Rigid Aluminum Mast, Maintenance Free Mast Guide System, Interlocked Controls, 110V Auxiliary Outlet At The Platform, Manual Lowering Controls, Emergency Stops, Fork Truck Pockets, Large 10 in Wheels and 6 in Casters, Safety Lanyard
Outrigger Footprint W
53 in
Series
AM
Weight
905 lb
Mobility
Push-Around
Load Capacity - Maximum
350 lb
Up Speed Time
62 sec
Battery Type
AGM
Operating Voltage
12V DC
Voltage
12V DC

Description

Mobile Personnel Lift, Drive Push-Around, Power Source Battery, Load Capacity 350 lb, Max. Work Height 31 ft, Outrigger Footprint L 62 in, Outrigger Footprint W 53 in, Overall Length 1.2 ft, Overall Width 0.8 in, Platform Depth 27 2/3 in, Platform Width 28 in, Handrail Height 3.6 ft, Stowed Height 6.5 ft, Caster Dia. 6 in, Mast Aluminum, Maintenance Free, Series AM, Gross Vehicle Weight 905 lb, Standards ANSI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.