17866-K Porto King Size Bed - Walnut

  • Mfr # 17866-K
  • Zoro # G203769138
product price: 
$
3,280.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
17866-K
Zoro #
G203769138
UPC #
787907527426
Country of Origin
Portugal

Description

J&M is proud to introduce our new Premium Bedroom Collection. Made in Portugal, Europe's furniture center, and hand crafted to perfection by skilled artisans using the latest state of the art technology as well as years of experience; these bedrooms are the pinnacle of artistry in furniture manufacturing.

J&M's premium bedrooms are crafted from the highest quality materials. We use hand-selected woods, wood veneers and natural lacquers as well as the finest German hardware by Blum. There is no doubt that these are our finest bedrooms yet.

The Porto premium bedroom features an elegant design beautifully mixing a natural light grey lacquer finish which looks striking against the natural walnut wood veneer. The headboard shows off uniquely carved diagonal lines which look spectacular when the built in LED lights featuring a dimmer function are on. The interplay of walnut with light grey continues in the night stands, chest, and dresser. As with all of J&M's premium collection bedrooms the case goods come equipped with soft closing tracks by Blum, a world-renowned German manufacturer that sets the standards for the finest quality furniture hardware.

Specifications
  • Finish: Walnut
  • Country of Origin: Portugal
  • King Size Bed Dimension: 129" L x 82.3" D x 39.4" H
  • Weight: 258 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews