Shop JMF
Create Account
0.25 in. FPT x 0.25 in. FPT Pipe Reducer Coupling in Yellow Brass - pack of 5, 5PK
- Mfr # 4505244
- Zoro # G824184457
product price:Â
$
26.49
/pk of 5, $5.30/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4505244
- Zoro #
- G824184457
- UPC #
- -
- Country of Origin
- China
Description
Features End 1 Diameter: 1/4 in. . End 1 Type: FPT. End 2 Diameter: 1/4 in. . End 2 Type: FPT. Material: Yellow Brass. Product Type: Reducing Coupling. Material Type: Yellow Brass. Fits For: For Low to Medium Pressure Applications. Outlet: 1/4 in. . Compatible Pipe Material: Brass and Iron. Average Lead Content: Lead-Free. Application: For Low to Medium Pressure Lines. Color Family: Brass.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.