Shop JMF
Create Account
0.37 in. Flare Tee - pack of 5, 5PK
- Mfr # 4506432
- Zoro # G124181095
product price:Â
$
38.99
/pk of 5, $7.80/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4506432
- Zoro #
- G124181095
- UPC #
- -
- Country of Origin
- China
Description
Features End 1 Diameter: 3/8 in. . End 1 Type: Flare. End 2 Diameter: 3/8 in. . End 2 Type: Flare. End 3 Diameter: 3/8 in. . End 3 Type: MPT. Material: Yellow Brass. Product Type: Reducing Tee. Compatible Pipe Material: Copper and Aluminum. Fits For: For Natural Gas, Air, Petroleum and Fuel oil. Average Lead Content: Lead-Free. Color Family: Brass. Material Type: Yellow Brass. Application: Other.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.