Zoro Homepage

0.62 x 0.5 in. Flare Adapter, 5PK

  • Mfr # 4336137

  • Zoro # G115814506


product price: $18.09
/pk 5, $3.62/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4336137
Zoro #
G115814506
UPC #
94913070991
Country of Origin
China

Description

Features -End 1 Diameter: 5/8 in. -End 2 Diameter: 1/2 in. -End 1 Type: Flare -End 2 Type: Female -Product Type: Tube To Pipe Adapter -Number in Package: 1 -Material: Brass -Underground Rated: No -Color Family: Yellow -Fitting or Connector Type: Flared -Compatible Pipe Material: Brass -Average Lead Content: Less than 0.25%

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.