Jmf 4506218 0.25 x 0.25 Lead Free 90 deg Flare Elbow - pack of 5

  • Mfr # 4506218

  • Zoro # G003882099


product price:  $23.89
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4506218
Zoro #
G003882099
UPC #
94913074593
Country of Origin
China

Description

Features
  • Lead Free 90 deg Flare Elbow
Specifications
  • Dimension: 0.75" H x 4" W x 5" L
  • Weight: 0.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.