Zoro Homepage

JMF Company 1/2 in. Flare Brass Nut

  • Mfr # 41154

  • Zoro # G505272763


product price: $3.69
/ea
Sold in multiples of 10 for $36.90

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41154
Zoro #
G505272763
UPC #
94913980030
Country of Origin
United States

Description

Special shaped bars, as well as hexagon and round bars are extruded to the required shape, then drawn to size, cut in length and straightened. To do this, round billet, varying from 8 to 12 inches in diameter, is heated and then forced by a pressure of approximately 80,000 pounds per square inch through a die of the desired shape. The resulting bar is cooled and then drawn again through additional dies to the desired shape. After straightening, the bar is ready for machining. The process produces a dense, non-porous material.


  • • Durability and corrosion resistant for long use
  • • Assembled and reassembled, resists mechanical pull out
  • • Used on low, medium and high pressure lines

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.