This item is Discontinued.

Jobes Fertilizer Stakes, 4 oz./pk., PK160 02712

Fertilizer Stakes, 4 oz./pk., PK160 (Discontinued)

  • Mfr # 02712
  • Zoro # G4333007
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
02712
Zoro #
G4333007
UPC #
073035027021
Country of Origin
Unknown

Dimensions

Size
4 oz./pk.

Details

Item
Fertilizer Stakes
Color
Light Orange
Number of Pieces
160
Chemical Composition
Ammonium Sulfate, Potassium Chloride, Diammonium Phosphate, Calcium Sulfate, Calcium Litho Red Pigment, Proprietary Binders
For Use On
Fruit Trees
Features
Premeasured Spikes Make Fertilizing Easy With No Measuring, Hazardous Chemicals Or Smells

Description

Fertilizer Stakes, 4 oz./pk., Number of Pieces 160, For Use On Fruit Trees, Chemical Composition Ammonium Sulfate, Potassium Chloride, Diammonium Phosphate, Calcium Sulfate, Calcium Litho Red Pigment, Proprietary Binders, Color Light Orange, Features Premeasured Spikes Make Fertilizing Easy With No Measuring, Hazardous Chemicals Or Smells, Package Quantity 160

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.