This item is Discontinued.

Jobsite Ductape Duct Tape, 9 mil, 48mmx54.8m, Yellow, PK24 AC20

Duct Tape, 9 mil, 48mmx54.8m, Yellow, PK24 (Discontinued)

  • Mfr # AC20
  • Zoro # G7600629
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AC20
Zoro #
G7600629
UPC #
-
Country of Origin
United States

Dimensions

Duct Tape Thickness
9"
Duct Tape Length
54.8"
Duct Tape Width
1.89"
Thickness
9
Width
2

Details

Item
Cloth/Duct Tape
Tape Color Family
Yellow
Material
PE Film
Tensile Strength
21 lb/in
Duct Tape Adhesive
Natural Rubber/Resin
Duct Tape Primary Material
Coated Cloth
Color
YELLOW
Duct Tape Grade
Utility
Standards
Meets HUD, L.A. County, and BOCA codes. Tested in accordance with UL-723.
Adhesive
Natural Rubber/Resin
Tape Elongation
18

Description

Duct Tape,9 mil,48mmx54.8m,Yellow,PK24, Package Quantity 24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.