Duct Tape, White, 9 mil, 48mmx54.8m, PK24

  • Mfr # AC20

  • Zoro # G7636828


product price:  $241.99
/pk 24, $10.08/ea
Free Shipping & Returns

Key Features

Tape Color Family
White
Material
PE Film
Tensile Strength
21 lb/in
Duct Tape Length
54.8"
Duct Tape Thickness
9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC20
Zoro #
G7636828
UPC #
-
Country of Origin
United States

Dimensions

Duct Tape Length
54.8"
Duct Tape Thickness
9"
Duct Tape Width
1.89"
Width
2
Thickness
9
Diameter
6.1
Tape Core Diameter
6.1"
Length
6.1

Details

Item
Cloth/Duct Tape
Tape Color Family
White
Material
PE Film
Tensile Strength
21 lb/in
Duct Tape Adhesive
Natural Rubber/Resin
Duct Tape Primary Material
Coated Cloth
Color
WHITE
Duct Tape Grade
Utility
Standards
Meets HUD, L.A. County, and BOCA codes. Tested in accordance with UL-723.
Tape Elongation
18
Adhesive
Natural Rubber/Resin

Description

Duct Tape,White,9 mil,48mmx54.8m,PK24, Package Quantity 24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.