Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
John Bean Turntables, for use with 4VCU9 and 4VCV1 EAK0289J06A

Turntables, for use with 4VCU9 and 4VCV1 (Discontinued)

  • Mfr # EAK0289J06A
  • Zoro # G7854716
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAK0289J06A
Zoro #
G7854716
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
19 11/16 in
Overall Length
18 1/2 in
Overall Height
2 in

Details

For Use With
4VCU9, 4VCV1
Item
Turntables
Product Type
Turn Plate

Description

Turntables, Product Type Turn Plate, Overall Height 2 in, Overall Length 18 1/2 in, Overall Width 19 11/16 in, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.