Zoro Homepage

Table, Harvest, Useful Grey, 60"x30"x4" , 30" W 60" L 36" H,

  • Mfr # CU-HAR60-UG

  • Zoro # G6107451


product price: $4,002.00
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Color
Useful Grey
Type
Harvest Table
Material
Northern Hard Rock Maple End Grain (Table Top)
Length
60"
Height
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CU-HAR60-UG
Zoro #
G6107451
UPC #
662969112448
Country of Origin
United States

Dimensions

Length
60"
Height
36"
Width
30"

Details

Item
Table,Harvest,Useful Grey,60"x30"x4"
Color
Useful Grey
Type
Harvest Table
Material
Northern Hard Rock Maple End Grain (Table Top)
Tabletop Color
Useful Grey

Description

Table,Harvest,Useful Grey,60 In.x30 In.x4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.