Shop JOHN BOOS & CO
Additional $75.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table, Poly Top, 72"x30"
- Mfr # GMT013
- Zoro # G6109728
product price:Â
$
2,209.99
/ea
Key Features
Length
72"
Width
30"
Material
High Density Polyethylene (Table Top)
Includes
(2) 3/4" Thick High Density Polyethylene Top
Type
Work Table
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GMT013
- Zoro #
- G6109728
- UPC #
- 662969080204
- Country of Origin
- United States
- Item
- Table
- Material
- High Density Polyethylene (Table Top)
- Includes
- (2) 3/4" Thick High Density Polyethylene Top
- Type
- Work Table
- Frame Material
- 18 ga. Stainless Steel, Stainless Steel (Base)
- Shape
- Rectangle
Dimensions
- Length
- 72"
- Width
- 30"
- Height
- 36-1/2"
Description
Table,Poly Top,72 In.x30 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.