Shop JOHN BOOS & CO
See all product information
Create Account
Table, Stainless, Shelf, 96"x24"
- Mfr # FBLG9624
- Zoro # G6110391
product price:Â
$
900.99
/ea
Free Shipping & Returns
Key Features
Length
96"
Width
24"
Material
18 ga. Stainless Steel (Table Top)
Series
BUDGET E
Type
Work Table
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FBLG9624
- Zoro #
- G6110391
- UPC #
- 662969656201
- Country of Origin
- China
Dimensions
- Length
- 96"
- Width
- 24"
- Height
- 34-1/2"
Details
- Item
- Table
- Material
- 18 ga. Stainless Steel (Table Top)
- Series
- BUDGET E
- Type
- Work Table
- Frame Material
- Galvanized (Base)
- Shape
- Rectangle
Description
Table,Stainless,Shelf,96 In.x24 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.