10 Tine Steel Bedding Fork 48 in. Fiberglass Handle

  • Mfr # BPJ-10LF-JD

  • Zoro # G516119286


product price: $41.99
/ea
Sold in multiples of 4 for $167.96

Key Features

For Use With
Farm Forks
Overall Length
62 in
Height
11 in
Width
6.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPJ-10LF-JD
Zoro #
G516119286
UPC #
755625045645
Country of Origin
Mexico

Dimensions

Overall Length
62 in
Height
11 in
Width
6.25 in

Details

For Use With
Farm Forks
Item
Rakes & Forks

Description

Brand Name: John Deere, Color: Black, Comfort Grip: Yes, Fork Type: Bedding, Handle Length: 48, Handle Material: Fiberglass, Handle Type: Long Handle, Head Length: , Head Material: Steel, Head Width: 11, Number of Tines: 10, Product Type: Fork, Sub Brand:

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.