5 Tine Steel Manure Fork 48 in. Fiberglass Handle

  • Mfr # BPJ-5F-JD

  • Zoro # G216119227


product price: $39.99
/ea
Sold in multiples of 4 for $159.96

Key Features

For Use With
Farm Forks
Overall Length
5.75 in
Width
61 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPJ-5F-JD
Zoro #
G216119227
UPC #
755625045638
Country of Origin
Mexico

Dimensions

Overall Length
5.75 in
Width
61 in
Height
10 in

Details

For Use With
Farm Forks
Item
Rakes & Forks

Description

Brand Name: John Deere, Color: Black, Comfort Grip: Yes, Fork Type: Manure, Handle Length: 48, Handle Material: Fiberglass, Handle Type: Long Handle, Head Length: , Head Material: Steel, Head Width: 9, Number of Tines: 5, Product Type: Fork, Sub Brand:

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.