Zoro Homepage

59.5 in. Roof Spade

  • Mfr # ROOF-RBA-JD

  • Zoro # G916119398


product price: $44.15
/ea
Sold in multiples of 4 for $176.60

Key Features

Overall Length
3.75 in
Overall Height
7 in
Width
60.25 in
For Use With
Specialty Shovels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROOF-RBA-JD
Zoro #
G916119398
UPC #
755625043610
Country of Origin
Mexico

Dimensions

Overall Length
3.75 in
Overall Height
7 in
Width
60.25 in

Details

Item
Shovels/Spades/Scoops
For Use With
Specialty Shovels

Description

Brand Name: John Deere, Sub Brand: , Product Type: Roof Spade, Blade Length: 11, Blade Material: Steel, Blade Width: 7, Handle Length: 48, Handle Material: Wood, Overall Length: 59.5

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.