Shop JOHN DEERE
See all product information
Create Account
66 in. 15 Tine Steel Bow Rake Fiberglass Handle
- Mfr # R-15AMFX-JD
- Zoro # G716119383
product price:Â
$
173.89
/ea
Sold in multiples of 4 for
$695.56
Free Shipping & Returns
Key Features
Overall Length
3.25 in
For Use With
Bow Rakes
Height
16.75 in
Width
66 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R-15AMFX-JD
- Zoro #
- G716119383
- UPC #
- 755625043696
- Country of Origin
- Mexico
- Item
- Rakes & Forks
- For Use With
- Bow Rakes
Dimensions
- Overall Length
- 3.25 in
- Height
- 16.75 in
- Width
- 66 in
Description
Handle Length: 60, Handle Material: Fiberglass, Head Width: 17, Number of Tines: 15, Overall Length: 66, , Product Type: Bow Rake, Sub Brand: , Tine Material: Steel, Brand Name: John Deere, Coated Tines: Yes, Comfort Grip: Yes, No, Telescoping Handle: No
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.