Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JD8373
Zoro #
G0186636
UPC #
679145701808
Country of Origin
China
Dimensions
Size
17
Height
8 in
Footwear Width
M
Details
Gender
Men's
Item
Work Boots
Shank Material
Steel
Standards
ASTM 175/C75
Toe Type
Steel
Midsole Material
Rubber
Color
Dark Brown
Footwear Sole Pattern
Cleated
Insulated
No
Outsole Material
Rubber
Max. Heat Rating
Not Rated
Liner Material
Moisture Wicking Nylon Mesh
Footwear Closure Type
Lace Up
Waterproof
No
Metatarsal Guard
Yes
Satra Slip Test Results- Dairy Tile Wet
0.46
Closure Type
Lace Up
Upper Material
Leather
Resists
Chemicals, Heat, Oils, Slips
Material
Leather
Description
Work Boots, Metatarsal Guard Yes, Color Dark Brown, Gender Men's, Insulated No, Waterproof No, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.