Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JD6373 6M
Zoro #
G3559333
UPC #
-
Country of Origin
China
Dimensions
Size
6
Height
6"
Footwear Width
M
Details
Gender
Men's
Item
Work Boots
Outsole Material
Rubber
Midsole Material
Rubber
Color
Dark Brown
Insulated
No
Footwear Closure Type
Lace Up
Waterproof
No
Liner Material
Moisture Wicking Nylon Mesh
Shank Material
Steel
Metatarsal Guard
Yes
Toe Type
Steel
Standards
ASTM F2412 M I/75 C/75
Max. Heat Rating
Not Rated
Footwear Sole Pattern
Cleated
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Leather
Resists
Heat, Oils, Slips
Closure Type
Lace Up
Material
Leather
Description
Work Boots, Metatarsal Guard Yes, Color Dark Brown, Gender Men's, Insulated No, Waterproof No, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.