Size 7 Men's Miner Steel Mining Boots, Black (Discontinued)
- Mfr # JD9350 7M
- Zoro # G3879906
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JD9350 7M
Zoro #
G3879906
UPC #
679145756068
Country of Origin
China
Dimensions
Size
7
Width
Medium
Height
9"
Footwear Width
M
Details
Footwear Style
Miner
Gender
Men's
Item
Mining Boots
Waterproof
Yes
Max. Heat Rating
Not Rated
Outsole Material
Vibram(R)
Predominant Footwear Color
Black
Color
Black
Standards
ASTM 2413-11 and ASTM MT75
Toe Type
Steel
Insulated
Yes
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Electrical, Met Guard, Puncture Resistant,
Material
Leather
Description
Mining Boots, Color Black, Width Medium, Gender Men's, Insulated Yes, Waterproof Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.