This item is Discontinued.

John Deere Size 9-1/2 Men's 8" Work Boot Steel Boots, Brown JD8304 9.5M

Size 9-1/2 Men's 8" Work Boot Steel Boots, Brown (Discontinued)

  • Mfr # JD8304 9.5M
  • Zoro # G3879653
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JD8304 9.5M
Zoro #
G3879653
UPC #
679145726979
Country of Origin
China

Dimensions

Size
9-1/2
Width
Medium
Height
8"
Footwear Width
M

Details

Footwear Style
8 in Work Boot
Gender
Men's
Item
Boots
Toe Type
Steel
Waterproof
No
Outsole Material
Rubber
Color
Brown
Max. Heat Rating
Not Rated
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Slips, Oil, Heat
Material
Leather

Description

Boots, Color Brown, Width Medium, Gender Men's, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.