Size 9 Men's Pull On Steel Work Boots, Coffee (Discontinued)
- Mfr # JD5318
- Zoro # G0457871
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JD5318
Zoro #
G0457871
UPC #
679145807661
Country of Origin
China
Dimensions
Size
9
Heel Height
1 in or Greater
Footwear Width
W
Height
11 in
Description
Work Boots, Metatarsal Guard No, Chemical Resisting Sole Yes, Color Coffee, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number JD5318, Insulated No, Manufacturers Suggested Sole Slip Rating Best, Metal Chip Resisting Sole Yes, Waterproof No, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.