Work Boots, Pln, Mens, 12M, Dark Brown, PR (Discontinued)
- Mfr # JD6243 12 MED
- Zoro # G0648444
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JD6243 12 MED
Zoro #
G0648444
UPC #
-
Country of Origin
Unknown
Dimensions
Size
12
Footwear Width
M
Height
6 in
Width
Medium
Details
Color
Dark Brown
Material
Leather, Steel (Shank)
Gender
Men's
Toe Type
Plain
Insulated
No
Waterproof
No
Closure Type
Lace Up
Footwear Sole Pattern
Cleated
Footwear Closure Type
Lace Up
Item
Work Boots
Max. Heat Rating
Not Rated
Shank Material
Steel
Outsole Material
Rubber
Midsole Material
Air Flow Orthotic
Liner Material
Wicking
Upper Material
Leather
Resists
Acid, Heat, Oils, Slips
Satra Slip Test Results- Dairy Tile Wet
0.46
Description
Work Boots, Color Dark Brown, Width Medium, Gender Men's, Insulated No, Waterproof No, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.