This item is Discontinued.

John Deere Work Boots, Pln, Mens, 9W, Dark Brown, PR JD8283 9 WIDE

Work Boots, Pln, Mens, 9W, Dark Brown, PR (Discontinued)

  • Mfr # JD8283 9 WIDE
  • Zoro # G5420161
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JD8283 9 WIDE
Zoro #
G5420161
UPC #
679145752800
Country of Origin
China

Dimensions

Size
9
Footwear Width
W
Height
8"
Width
Wide

Details

Color
Dark Brown
Gender
Men's
Toe Type
Plain
Footwear Style
8 in Work Boot
Insulated
No
Waterproof
Yes
Closure Type
Lace Up
Footwear Closure Type
Lace Up
Max. Heat Rating
Not Rated
Midsole Material
Rubber
Shank Material
Steel
Item
Work Boots
Footwear Sole Pattern
Cleated
Liner Material
Cambrelle(R)
Predominant Footwear Color
Brown
Outsole Material
Rubber
Resists
Chemicals
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Leather
Construction
Welt

Description

Work Boots, Color Dark Brown, Width Wide, Gender Men's, Construction Welt, Insulated No, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.