Push-Fit Adapter Fitting, 15/32 in Tube Size, Acetal, Black, 10 PK

  • Mfr # PM011214E-PK10

  • Zoro # G3102407


product price:  $76.69
/pk 10, $7.67/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Acetal Copolymer
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Tube x Male BSPP
Tube Size
15/32 in
Pipe Size - Pipe Fitting
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PM011214E-PK10
Zoro #
G3102407
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
15/32 in
Pipe Size - Pipe Fitting
1/2 in
Pipe Size (Fittings)
1/2"
Fitting Side A Tube Outer Diameter
15/32 in
Fitting Side B Pipe Size
1/2 in
Fitting Thread Size
1/2"-14
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 1 Tube Outer Diameter
15/32 in

Details

Item
Push-Fit Adapter Fitting
Tube Fitting Material
Acetal Copolymer
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Tube x Male BSPP
Max. Pressure
150 psi
Pipe Fitting Connection Type
Tube x Male BSPP
Color
Black
Basic Pipe Fitting Shape
Adapter
Standards
FM01977-ISO 9001, WRAS
Basic Pipe Fitting Material
Plastic
Temp. Range
-14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water
Specific Pipe Fitting Shape
Adapter
Application
Food Process
System of Measurement
Imperial
Maximum Operating Pressure
150 psi
Minimum Operating Temperature
4 Degrees F
Compatible Tube Material
Brass, Copper, Nylon, Polyethylene, Polyurethane, Steel
Maximum Operating Temperature
150 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side B Connection Type
MBSPP
Fitting Side A Connection Type
Push-to-Connect
Fitting Material
Acetal
Fitting Shape
Straight
Fitting Side 1 Connection Type
Push-to-Connect
Operating Pressure - Maximum
150 psi
Operating Temperature - Minimum
4 Degrees F
Fitting Side 2 Connection Type
MBSPP
For Media Type
Food, Potable Water
Connector Type
Adapter
Operating Temperature - Maximum
150 Degrees F

Description

Push-Fit Adapter Fitting, Application Food Process, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPP, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 15/32 in, Fitting Material Acetal, Fitting Thread Size 1/2 In.-14, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Specific Fitting Shape Straight Adapter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.