Push-Fit Elbow Fitting, 13/32 in Tube Size, Acetal, Black, 10 PK
Mfr # PM091013E-PK10
Zoro # G2818033
product price: $110.99
/pk 10, $11.10/ea
Free Shipping & Returns
Key Features
Tube Fitting Material
Acetal Copolymer
Specific Fitting Shape
90 Degrees Swivel Elbow Adapter
Fitting Connection Type
Tube x Male BSPP
Tube Size
13/32 in
Pipe Size - Pipe Fitting
3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PM091013E-PK10
Zoro #
G2818033
UPC #
-
Country of Origin
United States
Dimensions
Tube Size
13/32 in
Pipe Size - Pipe Fitting
3/8 in
Pipe Size (Fittings)
3/8"
Fitting Side B Pipe Size
3/8 in
Fitting Side A Tube Outer Diameter
13/32 in
Fitting Thread Size
3/8"-19
Fitting Side 1 Tube Outer Diameter
13/32 in
Fitting Side 2 Pipe Size
3/8 in
Description
Push-Fit Elbow Fitting, Application Food Process, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type BSPP, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 13/32 in, Fitting Material Acetal, Fitting Thread Size 3/8 In.-19, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Specific Fitting Shape 90 Degrees Swivel Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.