This item is Discontinued.

John Guest Push-to-Connect, Threaded Swivel Run Tee, 1/2 in Tube Size, Acetal, Gray, 10 PK PI111624S-PK10

Push-to-Connect, Threaded Swivel Run Tee, 1/2 in Tube Size, Acetal, Gray, 10 PK (Discontinued)

  • Mfr # PI111624S-PK10
  • Zoro # G3143865
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PI111624S-PK10
Zoro #
G3143865
UPC #
-
Country of Origin
Unknown

Dimensions

Tube Size
1/2 in
Pipe Size - Pipe Fitting
1/2 in
Pipe Size (Fittings)
1/2"
Pipe Size
1/2 in
Fitting Side B Pipe Size
1/2 in
Fitting Side C Tube Outer Diameter
1/2 in
Fitting Side A Tube Outer Diameter
1/2 in
For Tube Outside Diameter
1/2 in
Fitting Pipe Size
1/2 in

Details

Item
Swivel Run Tee
Tube Fitting Material
Acetal Copolymer
Specific Fitting Shape
Swivel Adapter Tee
Fitting Connection Type
Tube x MNPT x Tube
Max. Pressure
150 psi
Specific Pipe Fitting Shape
Run Tee
Pipe Fitting Connection Type
Tube x MNPT x Tube
Basic Pipe Fitting Shape
Tee
Temp. Range
-14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water
Color
Gray
Basic Pipe Fitting Material
Plastic
Standards
NSF/ANSI 51, NSF/ANSI 61
System of Measurement
Imperial
Connection Type
Push-to-Connect x NPTF x Push-to-Connect
Application
Potable Water
Fitting Material
Acetal
Maximum Operating Temperature
149 Degrees F
Compatible Tube Material
Plastic
Maximum Operating Pressure
145 psi @ 68 Degrees F
Minimum Operating Temperature
68 Degrees F
Fitting Side B Connection Type
NPTF
Fitting Side A Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
No
Fitting Side C Connection Type
Push-to-Connect
Fitting Body Material
Acetal
For Tube OD
1/2 in x 1/2 in
End Connection Type
Push-to-Connect, Threaded
Fitting Shape
Tee

Description

Swivel Run Tee, Application Potable Water, Color Gray, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type NPTF, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side C Tube Outer Diameter 1/2 in, Fitting Material Acetal, Maximum Operating Pressure 145 psi @ 68 Degrees F, Maximum Operating Temperature 149 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.