Zoro Homepage

Push-Fit Adapter Fitting, Acetal, Gray, 10 PK

  • Mfr # PI051202S-PK10

  • Zoro # G0485895


product price: $24.69
/pk 10, $2.47/ea

Key Features

Tube Fitting Material
Acetal Copolymer
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Tube x Male BSPT
Pipe Size - Pipe Fitting
1/4 in
Stem OD
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PI051202S-PK10
Zoro #
G0485895
UPC #
-
Country of Origin
Germany

Dimensions

Pipe Size - Pipe Fitting
1/4 in
Pipe Size (Fittings)
1/4"
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side B Pipe Size
1/4 in
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
3/8 in

Details

Item
Push-Fit Adapter Fitting
Tube Fitting Material
Acetal Copolymer
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Tube x Male BSPT
Stem OD
3/8 in
Max. Pressure
150 psi
Color
Gray
Pipe Fitting Connection Type
Tube x Male BSPT
Basic Pipe Fitting Shape
Adapter
Temp. Range
-14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water
Standards
NSF/ANSI 51, NSF/ANSI 61
Basic Pipe Fitting Material
Plastic
Specific Pipe Fitting Shape
Adapter
System of Measurement
Imperial
Application
Potable Water
Fitting Material
Acetal
Fitting Side A Connection Type
Tube Stem
Minimum Operating Temperature
68 Degrees F
Maximum Operating Temperature
158 Degrees F
Maximum Operating Pressure
145 psi
Fitting Side B Connection Type
BSPT
Fitting Shape
Straight
Operating Temperature - Maximum
158 Degrees F
Fitting Side 1 Connection Type
Tube Stem
For Media Type
Potable Water
Connector Type
Adapter
Operating Pressure - Maximum
145 psi
Operating Temperature - Minimum
68 Degrees F
Fitting Side 2 Connection Type
BSPT

Description

Push-Fit Adapter Fitting, Application Potable Water, Fitting Side A Connection Type Tube Stem, Fitting Side B Connection Type BSPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Acetal, Color Gray, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 158 Degrees F, Specific Fitting Shape Straight Adapter, Standards NSF/ANSI 51, NSF/ANSI 61, Minimum Operating Temperature 68 Degrees F, System of Measurement Imperial, Package Quantity 10

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.