Barbed Fitting Elbow, 1/4 in Tube Size, Acetal, Gray, 10 PK

  • Mfr # PI290808S-PK10
  • Zoro # G905274312
product price: 
$
24.29
/pk of 10, $2.43/ea

Key Features

Tube Fitting Material
Acetal Copolymer
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
Stem x Barb
Tube Size
1/4 in
Stem OD
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PI290808S-PK10
Zoro #
G905274312
UPC #
-
Country of Origin
United States
Item
Barbed Fitting Elbow
Tube Fitting Material
Acetal Copolymer
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
Stem x Barb
Stem OD
1/4 in
Max. Pressure
150 psi
Fitting Side B Connection Type
Barbed
Maximum Operating Pressure
145 psi
Barb Style
Standard
Maximum Operating Temperature
70 Degrees C
Compatible Tube Material
Copper, CPVC, PEX
Temp. Range
-14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water
Minimum Operating Temperature
20 Degrees C
Standards
NSF/ANSI 51, NSF/ANSI 61
Fitting Side A Connection Type
Tube Stem
Fitting Material
Acetal
Pipe Fitting Connection Type
Stem x Barb
Specific Pipe Fitting Shape
90 Degrees Elbow
Color
Gray
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Elbow
Fitting Shape
90 Degrees Elbow
Application
Air, Potable Water
Fitting Side 2 Connection Type
Barbed
Operating Temperature - Minimum
68 Degrees F
Connector Type
Adapter
Fitting Side 1 Connection Type
Tube Stem
Operating Pressure - Maximum
145 psi
For Media Type
Air, Potable Water
Operating Temperature - Maximum
176 Degrees F
Wire Color
Gray

Dimensions

Tube Size
1/4 in
Fitting Side B Tube Inner Diameter
1/4 in
Barb Size
Standard
Fitting Side A Tube Inner Diameter
1/4 in
Fitting Side 2 Tube Inner Diameter
1/4 in
Fitting Side 1 Tube Inner Diameter
1/4 in

Description

Barbed Fitting Elbow, Fitting Side A Connection Type Tube Stem, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/4 in, Fitting Side B Tube Inner Diameter 1/4 in, Barb Style Standard, Fitting Material Acetal, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Potable Water, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 70 Degrees C, Standards NSF/ANSI 51, NSF/ANSI 61, Color Gray, Compatible Tube Material Copper, CPVC, PEX

Restrictions

Ratings & reviews