Barbed Fitting Elbow, 5/16 in Tube Size, Acetal, Gray, 10 PK

  • Mfr # PI291210S-PK10

  • Zoro # G705274314


product price:  $36.99
/pk 10, $3.70/ea

Key Features

Tube Fitting Material
Acetal Copolymer
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
Stem x Barb
Tube Size
5/16 in
Stem OD
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PI291210S-PK10
Zoro #
G705274314
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
5/16 in
Fitting Side B Tube Inner Diameter
3/8 in
Barb Size
Standard
Fitting Side A Tube Inner Diameter
5/16 in
Fitting Side 2 Tube Inner Diameter
3/8 in
Fitting Side 1 Tube Inner Diameter
5/16 in

Details

Item
Barbed Fitting Elbow
Tube Fitting Material
Acetal Copolymer
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
Stem x Barb
Stem OD
3/8 in
Max. Pressure
150 psi
Maximum Operating Temperature
70 Degrees C
Pipe Fitting Connection Type
Stem x Barb
Fitting Side B Connection Type
Barbed
Fitting Material
Acetal
Standards
NSF/ANSI 51, NSF/ANSI 61
Temp. Range
-14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water
Fitting Side A Connection Type
Tube Stem
Barb Style
Standard
Application
Air, Potable Water
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Plastic
Compatible Tube Material
Copper, CPVC, PEX
Maximum Operating Pressure
145 psi
Color
Gray
Specific Pipe Fitting Shape
90 Degrees Elbow
Minimum Operating Temperature
20 Degrees C
Fitting Shape
90 Degrees Elbow
Fitting Side 1 Connection Type
Tube Stem
Connector Type
Adapter
Fitting Side 2 Connection Type
MGHT
Operating Pressure - Maximum
145 psi
For Media Type
Air, Potable Water
Operating Temperature - Maximum
176 Degrees F
Operating Temperature - Minimum
68 Degrees F

Description

Barbed Fitting Elbow, Fitting Side A Connection Type Tube Stem, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 5/16 in, Fitting Side B Tube Inner Diameter 3/8 in, Barb Style Standard, Fitting Material Acetal, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Potable Water, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 70 Degrees C, Standards NSF/ANSI 51, NSF/ANSI 61, Color Gray, Compatible Tube Material Copper, CPVC, PEX

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.