Barbed Fitting Elbow, 5/16 in Tube Size, Acetal, Gray, 10 PK

  • Mfr # PM290808S-PK10

  • Zoro # G605274315


product price:  $25.89
/pk 10, $2.59/ea

Key Features

Tube Fitting Material
Acetal Copolymer
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
Stem x Barb
Tube Size
5/16 in
Stem OD
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PM290808S-PK10
Zoro #
G605274315
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
5/16 in
Fitting Side A Tube Inner Diameter
5/16 in
Fitting Side B Tube Inner Diameter
5/16 in
Barb Size
Standard
Fitting Side 1 Tube Inner Diameter
5/16 in
Fitting Side 2 Tube Inner Diameter
5/16 in

Details

Item
Barbed Fitting Elbow
Tube Fitting Material
Acetal Copolymer
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
Stem x Barb
Stem OD
5/16 in
Max. Pressure
150 psi
Temp. Range
-14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water
Minimum Operating Temperature
20 Degrees C
Fitting Material
Acetal
Basic Pipe Fitting Material
Plastic
Barb Style
Standard
Application
Air, Potable Water
Compatible Tube Material
Copper, CPVC, PEX
Standards
NSF/ANSI 51, NSF/ANSI 61
Fitting Side A Connection Type
Tube Stem
Maximum Operating Pressure
145 psi
Color
Gray
Maximum Operating Temperature
70 Degrees C
Pipe Fitting Connection Type
Stem x Barb
Basic Pipe Fitting Shape
Elbow
Fitting Shape
90 Degrees Elbow
Specific Pipe Fitting Shape
90 Degrees Elbow
Fitting Side B Connection Type
Barbed
Fitting Side 2 Connection Type
MGHT
Operating Temperature - Maximum
176 Degrees F
Fitting Side 1 Connection Type
Tube Stem
Operating Temperature - Minimum
68 Degrees F
Connector Type
Adapter
Operating Pressure - Maximum
145 psi
For Media Type
Air, Potable Water

Description

Barbed Fitting Elbow, Fitting Side A Connection Type Tube Stem, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 5/16 in, Fitting Side B Tube Inner Diameter 5/16 in, Barb Style Standard, Fitting Material Acetal, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Potable Water, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 70 Degrees C, Standards NSF/ANSI 51, NSF/ANSI 61, Color Gray, Compatible Tube Material Copper, CPVC, PEX

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.