Clip, 1 in., PEX, White
Mfr # USCLIP36
Zoro # G4388307
product price: $1.15
/eaKey Features
Tube Size
1 in
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Clip
Temp. Range
200 Degrees F
Tube Fitting Material
PEX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
USCLIP36
Zoro #
G4388307
UPC #
-
Country of Origin
United Kingdom
Dimensions
Tube Size
1 in
Details
Item
Pipe Clip
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Clip
Temp. Range
200 Degrees F
Tube Fitting Material
PEX
Specific Pipe Fitting Shape
Clip
Max. Pressure
160 psi
Specific Fitting Shape
Clip
Pipe Fitting Connection Type
Tube
Fitting Connection Type
Tube
Standards
ASSE 1061 and 1GC 188, ASTM F876, ASTM F877, CSA B137-5, ICC, NSF/ANSI STANDARD 14, UPC
Color
White
Description
Pipe Clip, Color White, Specific Fitting Shape Clip, Standards ASSE 1061 and 1GC 188, ASTM F876, ASTM F877, CSA B137-5, ICC, NSF/ANSI STANDARD 14, UPC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.