Zoro Homepage

Connector, 3/8'' Tube Size, White, 10 PK

  • Mfr # PP3212U7W

  • Zoro # G008596199


product price: $59.19
/pk 10, $5.92/ea

Key Features

Tube Size
3/8''
Color
White
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP3212U7W
Zoro #
G008596199
UPC #
665626075766
Country of Origin
United Kingdom

Dimensions

Tube Size
3/8''

Details

Item
Connector
Color
White
Material
Polypropylene

Description

The PP Range of inch-size push-in fittings is offered for tube sizes 1/4 O.D. to 1/2 O.D. The fittings are manufactured in white polypropylene with food grade EPDM O-rings. They have been developed to satisfy the filtered pure water market and wide range of applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.