Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Plastic, Push-Fit1in, Push-Fit1in

  • Mfr # PEI0336

  • Zoro # G4389271


product price: $17.59
/ea

Key Features

Tube Fitting Material
PEX
Specific Fitting Shape
90 Degree Elbow Union
Fitting Connection Type
Tube
Tube Size
1"
Max. Pressure
160 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PEI0336
Zoro #
G4389271
UPC #
-
Country of Origin
Germany

Dimensions

Tube Size
1"
Fitting Side B Tube Outer Diameter
1 in
Compatible Copper Tube Size
1 in
Fitting Side A Tube Outer Diameter
1 in
Fitting Side 2 Tube Outer Diameter
1 in
Fitting Side 1 Tube Outer Diameter
1 in

Details

Item
90 Degree Union Elbow
Tube Fitting Material
PEX
Specific Fitting Shape
90 Degree Elbow Union
Fitting Connection Type
Tube
Max. Pressure
160 psi
Specific Pipe Fitting Shape
90 Degrees Elbow Union
Color
White
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Plastic
Temp. Range
200 Degrees F
Standards
ASSE 1061 and 1GC 188, ASTM F876, ASTM F877, CSA B137-5, ICC, NSF/ANSI STANDARD 14, UPC
Pipe Fitting Connection Type
Tube
Pipe Fitting Material
PEX
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Maximum Operating Temperature
200 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Compatible Tube Material
Copper, CPVC, PEX
System of Measurement
Imperial
Fitting Side B Connection Type
Push-to-Connect
Fitting Material
Plastic
Maximum Operating Pressure
160 psi
Application
Potable Water
Fitting Shape
90 Degrees Elbow
Operating Temperature - Maximum
200 Degrees F
For Media Type
Potable Water
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Side 2 Connection Type
Push-to-Connect
Operating Pressure - Maximum
160 psi

Description

Push-Fit Elbow Fitting, Application Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 1 in, Fitting Material Plastic, Color White, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape 90 Degrees Elbow

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.