Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Insert, 1/2 in Tube Size, PEX, White

  • Mfr # TSI20

  • Zoro # G4388255


product price: $0.89
/ea

Key Features

Tube Fitting Material
PEX
Specific Fitting Shape
Tube Insert
Fitting Connection Type
Tube
Tube Size
1/2 in
Max. Pressure
160 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSI20
Zoro #
G4388255
UPC #
-
Country of Origin
United Kingdom

Dimensions

Tube Size
1/2 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side B Tube Outer Diameter
1/2 in
Compatible Copper Tube Size
1/2 in
Fitting Side 2 Tube Outer Diameter
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in

Details

Item
Push-Fit Fitting Insert
Tube Fitting Material
PEX
Specific Fitting Shape
Tube Insert
Fitting Connection Type
Tube
Max. Pressure
160 psi
Specific Pipe Fitting Shape
Insert
Standards
BS EN ISO9001, IAPMO, ICC, NSF/ANSI 14, NSF/ANSI 61
Pipe Fitting Connection Type
Tube
Basic Pipe Fitting Shape
Insert
Basic Pipe Fitting Material
Plastic
Color
White
Temp. Range
200 Degrees F
Application
Potable Water
System of Measurement
Imperial
Compatible Tube Material
Copper, CPVC, PEX
Fitting Side B Connection Type
Push-to-Connect
Maximum Operating Temperature
200 Degrees F
Fitting Material
PEX
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Pressure
160 psi
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Shape
Insert
For Media Type
Potable Water
Fitting Side 2 Connection Type
Push-to-Connect
Operating Temperature - Maximum
200 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Operating Pressure - Maximum
160 psi

Description

Push-Fit Fitting Insert, Application Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Material PEX, Color White, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Tube Insert

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.