Shop JOHN GUEST

Push-Fit Adapter Fitting, 3/8 in Tube Size, Polypropylene, White, 10 PK

  • Mfr # PSEI6012U9

  • Zoro # G9908145


product price:  $93.59
/pk 10, $9.36/ea

Key Features

Tube Fitting Material
Polypropylene
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Tube x Compression
Tube Size
3/8 in
Pipe Size - Pipe Fitting
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PSEI6012U9
Zoro #
G9908145
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/8 in
Pipe Size - Pipe Fitting
9/16 in
Pipe Size (Fittings)
9/16"
Fitting Thread Size
9/16"-18
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side B Pipe Size
9/16 in
Fitting Side 2 Pipe Size
9/16 in
Fitting Side 1 Tube Outer Diameter
3/8 in

Details

Item
Push-Fit Adapter Fitting
Tube Fitting Material
Polypropylene
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Tube x Compression
Max. Pressure
150 psi
Special Features
Chemical Resistant
Gasket Material
EPDM
Compliance
FDA Approved
Specific Pipe Fitting Shape
Connector
Pipe Fitting Connection Type
Tube x Compression
Temp. Range
33 Degrees to 140 Degrees F
Color
White
Standards
FM01977-ISO 9001, WRAS
Application
Food Process
System of Measurement
Imperial
Maximum Operating Pressure
150 psi
Compatible Tube Material
Copper, CPVC, Plastic
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side B Connection Type
FUNEF
Fitting Material
Polypropylene
Maximum Operating Temperature
150 Degrees F
Minimum Operating Temperature
33 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Release Ring Material
EPDM
Fitting Shape
Straight
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Minimum
33 Degrees F
For Media Type
Food, Potable Water
Operating Pressure - Maximum
150 psi
Connector Type
Adapter
Fitting Side 2 Connection Type
FUNF
Operating Temperature - Maximum
150 Degrees F

Description

Push-Fit Adapter Fitting, Application Food Process, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FUNEF, Fitting Side B Pipe Size 9/16 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Polypropylene, Fitting Thread Size 9/16 In.-18, Color White, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Specific Fitting Shape Straight Adapter

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.