Zoro Homepage

Push-Fit Elbow Fitting, 1/4 in Tube Size, Polypropylene, Black, 10 PK

  • Mfr # PP480823E

  • Zoro # G9908888


product price: $38.99
/pk 10, $3.90/ea

Key Features

Tube Fitting Material
Polypropylene
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
Tube x NPF
Tube Size
1/4 in
Pipe Size - Pipe Fitting
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP480823E
Zoro #
G9908888
UPC #
-
Country of Origin
United Kingdom

Dimensions

Tube Size
1/4 in
Pipe Size - Pipe Fitting
3/8 in
Pipe Size (Fittings)
3/8"
Fitting Side B Pipe Size
3/8 in
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Thread Size
3/8"-18
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 2 Pipe Size
3/8 in

Description

Push-Fit Elbow Fitting, Application Food Process, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type NPTF, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Polypropylene, Fitting Thread Size 3/8 In.-18, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Specific Fitting Shape 90 Degrees Elbow Adapter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.