Push-Fit Adapter Fitting, 13/32 in Tube Size, Acetal, Black, 10 PK

  • Mfr # PM051012E-PK10

  • Zoro # G3298522


product price:  $20.25
/pk 10, $2.03/ea

Key Features

Tube Fitting Material
Acetal Copolymer
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Tube x Male BSPP
Tube Size
13/32 in
Pipe Size - Pipe Fitting
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PM051012E-PK10
Zoro #
G3298522
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
13/32 in
Pipe Size - Pipe Fitting
1/4 in
Pipe Size (Fittings)
1/4"
Fitting Side A Tube Outer Diameter
10 mm
Fitting Side B Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
10 mm
Fitting Side 2 Pipe Size
1/4 in

Details

Item
Push-Fit Adapter Fitting
Tube Fitting Material
Acetal Copolymer
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Tube x Male BSPP
Stem OD
10 mm
Max. Pressure
150 psi
Basic Pipe Fitting Material
Plastic
Pipe Fitting Connection Type
Tube x Male BSPP
Basic Pipe Fitting Shape
Adapter
Specific Pipe Fitting Shape
Adapter
Color
Black
Standards
FDA Approved, NSF/ANSI 51
Temp. Range
-14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water
System of Measurement
Imperial/Metric
Application
Air, Inert Gases, Potable Water
Fitting Material
Acetal
Fitting Side A Connection Type
Tube Stem
Maximum Operating Temperature
149 Degrees F
Maximum Operating Pressure
145 psi
Fitting Side B Connection Type
BSPP
Minimum Operating Temperature
68 Degrees F
Fitting Shape
Straight
Connector Type
Adapter
For Media Type
Air, Gases, Potable Water
Operating Temperature - Minimum
68 Degrees F
Fitting Side 2 Connection Type
BSPP
Operating Temperature - Maximum
149 Degrees F
Fitting Side 1 Connection Type
Tube Stem
Operating Pressure - Maximum
145 psi

Description

Push-Fit Adapter Fitting, Application Air, Inert Gases, Potable Water, Fitting Side A Connection Type Tube Stem, Fitting Side B Connection Type BSPP, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 10 mm, Fitting Material Acetal, Color Black, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 149 Degrees F, Specific Fitting Shape Straight Adapter, Standards FDA Approved, NSF/ANSI 51, Minimum Operating Temperature 68 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.