Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-Fit Adapter Fitting, 1/4 in Tube Size, Polypropylene, White, 10 PK

  • Mfr # PP050822E

  • Zoro # G9908538


product price: $13.39
/pk 10, $1.34/ea

Key Features

Tube Fitting Material
Polypropylene
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Stem x NPT
Tube Size
1/4 in
Pipe Size - Pipe Fitting
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP050822E
Zoro #
G9908538
UPC #
-
Country of Origin
Germany

Dimensions

Tube Size
1/4 in
Pipe Size - Pipe Fitting
1/4 in
Pipe Size (Fittings)
1/4"
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side B Pipe Size
1/4 in
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in

Details

Item
Push-Fit Adapter Fitting
Tube Fitting Material
Polypropylene
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Stem x NPT
Stem OD
1/4 in
Max. Pressure
150 psi
Temp. Range
33 Degrees to 140 Degrees F
Special Features
UV Stabilizer
Standards
NSF/ANSI 51, NSF/ANSI 61
Pipe Fitting Connection Type
Stem x NPT
Color
White
Specific Pipe Fitting Shape
Stem
Gasket Material
EPDM
Compliance
FDA Approved
System of Measurement
Imperial
Application
Potable Water
Fitting Material
Polypropylene
Maximum Operating Pressure
232 psi
Fitting Side B Connection Type
FNPT
Maximum Operating Temperature
149 Degrees F
Minimum Operating Temperature
68 Degrees F
Fitting Side A Connection Type
Tube Stem
Resistance Properties
Chemical-Resistant
Fitting Shape
Straight
Operating Temperature - Minimum
68 Degrees F
Operating Temperature - Maximum
149 Degrees F
Operating Pressure - Maximum
232 psi
Connector Type
Adapter
Fitting Side 1 Connection Type
Tube Stem
Fitting Side 2 Connection Type
FNPT
For Media Type
Potable Water

Description

Push-Fit Adapter Fitting, Application Potable Water, Fitting Side A Connection Type Tube Stem, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Polypropylene, Color White, Maximum Operating Pressure 232 psi, Maximum Operating Temperature 149 Degrees F, Specific Fitting Shape Straight Adapter, Standards NSF/ANSI 51, NSF/ANSI 61, Minimum Operating Temperature 68 Degrees F, Resistance Properties Chemical-Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.